Waukesha Cherry-Burrell Vita-Line

Waukesha Cherry-Burrell Vita-Line

This Vitaline is 8 wide, approx. 380 moulds, (no moulds included) and consists of: WCB F-8 demoulding & picking station, running at 24 drops/min (192 pieces/min) Anderson Mdl. 593-8-5A in-line wrapper with paper stand 90 deg transfer conveyor Anderson Cartoner Great Lakes Shrink Wrapper and Heat Tunnel. This line is set up for a standard size bar. Manufacturer: Various, Height: 110 in., Depth: 484 in., Voltage: 460 volts, Frequency: 60 hertz Phase 3 Width: 40 in.

Product Details

  • Stock No: EQDNES13757
  • Manufacturer: Waukesha Cherry-Burrell

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Cherry-Burrell Vita-Line
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed