- Product Details
Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers
2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72. S/N: A6723. Shell MAWP: 600 psi @ 400°F. Jacket MAWP: 250 psi @ 400°F. Heat transfer surface area: 9 sq. ft. Siemens Motor, 15 hp, 1770 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. Speed Reducer. Votator scraped surface heat exchangers can process virtually any pump able fluid or slurry: they can cook, heat, cool, slush, freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) Teflon scrapers. Inlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. (media). Outlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. (media). Overall dimensions: 9 ft. 7 in. L x 2 ft. 3-1/2 in. W x 4 ft. 10 in. H. (GI).
Product Details
- Stock No: SGM4158.9
- Manufacturer: Waukesha Cherry-Burrell
- Serial Number: A6723
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!