- Product Details
Waukesha Model 125 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 125SEP. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum speed: 600 rpm. The SEP-series pump is designed for aseptic processing in the canning, food, dairy, pharmaceutical and other industries where the emphasis is on bacteria-free operation to assure product freshness, flavor, color and shelf life. This is accomplished by the internal circulation and release of live steam or sterile solution to ports, cover and product seal areas. Inlets/outlets: (2) 2 in. dia. MPT with attached 4-bolt flanges. Overall dimensions: 2 ft. L x 1 ft. 4 in. W x 1 ft. 3-1/2 in. H.
Product Details
- Stock No: SLSP153.3
- Manufacturer: Waukesha Cherry-Burrell
- Model: 125SEP
- Serial Number: T-1652
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!