Waukesha Model 18-U1 Positive Displacement Pump

Waukesha Model 18-U1 Positive Displacement Pump

2001 Waukesha Positive Displacement Pump. Model: 18-U1. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Setup to accept the non-standard / non-sanitary PS-1 Fluidol lip seal of made of FKM material, this U1 design features a temperature range from -40°F to 300°F and 316 stainless steel product contact surfaces. This unit does not include rotors. Inlets/outlets: (2) 1-1/2 in NPT. Overall dimensions: 12 in. L x 8-1/2 in. W x 8 in. H.(ACN35).

Product Details

  • Stock No: MPEC201B.6a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 18-U1
  • Serial Number: 291784 01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 18-U1 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed