Waukesha Model 220 Positive Displacement Pump

Waukesha Model 220 Positive Displacement Pump

1997 Waukesha Positive Displacement Pump. Model 220. Flow rate for new pump is 310 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum allowable speed: 600 rpm. 316 stainless steel product contact surfaces. Seal option: double mechanic seal with water flush. Inverter drive motor: 15 hp, 3 phase. Baldor industrial motor: 1/3 hp, 3 phase. Sew-Eurodrive speed reducer, ratio: 13.01:1. Typical applications include: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical. This pump is 3-A sanitary rated. Inlets/outlets: (2) 4 in. dia S-line fittings. Overall dimensions: 6 ft. 10 in. L x 1 ft. 6-1/2 in. W x 2 ft. 8 in. H.(ACN226).

Product Details

  • Stock No: SNCC093.33
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 195326-97

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 220 Positive Displacement Pump