Waukesha Model 25 Positive Displacement Pump

Waukesha Model 25 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 25 U1. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Materials of construction: 316 stainless steel. Electric Motor, 1 hp, 3 phase. U.S. Varidrive Module, Ratio: 2.25. This pump is 3A and BISCC approved. Easy disassembly for easy cleaning. Inlets/outlets: (2) 1 ½ in. dia. ACME fittings. Overall dimensions: 3 ft. 6 in. L x 1 ft. 1 in. W x 2 ft. 11 in. H.(ACN57).

Product Details

  • Stock No: HDCF176.7
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25 U1
  • Serial Number: DO47366SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 25 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed