Waukesha Model 25 Positive Displacement Pump

Waukesha Model 25 Positive Displacement Pump

Waukesha Model 25 Positive Displacement Pump. S/N: RFT0442SS. Flow rate for a new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Inlets/outlets: (2) 1 ½ in. Bevel seat fittings. Overall dimensions: 1 ft. 5 in. L x 11 in. W x 10 in. H.

Product Details

  • Product ID: 12704
  • Stock No: NOIP1301
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: RFT0442SS

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 36
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: Bevel Seat
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: Bevel Seat

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 17
  • Width (Inches): 11
  • Height (Inches): 10

Additional Product Details

Waukesha Model 25 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed