Waukesha Model 3 Positive Displacement Pump

Waukesha Model 3 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 3. Serial No: 82245 SS. Approximate flow rate for new pump is 4 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. SEW mechanical variable speed reducer, 1hp, 230/460V, 4.03/ 2.0 amps, 60 Hz. SEW gear reducer 71-550 rpm range. Stainless Steel base. Pump has 1-1/2 in. inlet/outlet. Overall dimensions: 3 ft. L x 1 ft. 7 in. W x 2 ft. 5 in. H.

Product Details

  • Stock No: SKFI002.2
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 3
  • Serial Number: 82245 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 3 Positive Displacement Pump