Waukesha Model 30 Positive Displacement Pump

Waukesha Model 30 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model 30. S/N: 134803. Ports: 1 ½ in. S-line fittings. Flow rate for a new pump is 36 gpm at max rpm of 600. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump currently has O-ring seals. Drive and pump seals can be changed to suit your application. Sterling Electric motor: 3 hp, 1730 rpm, 230/460 V, 8.4/4.2 amps, 60 Hz, 3 phase. Output rpm of drive: 300. Overall dimensions: 3 ft. 3 in. L x 1 ft. 2 in. W x 3 ft. 4 in. H.

Product Details

  • Stock No: AMXG01.12
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 134803

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 30 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed