- Product Details
Waukesha Model 55 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 55. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 6-3/8 in. rotors. Reliance Electric motor: model: 182TC, 1750 rpm, 220/440V, 4.6/9.2 amps, 60 Hz, 3 phase. Motor gear drive: model: 18TC-182 TC, ratio: 1:6.86. Inlet/outlet: (2) 2 in. ACME. Overall dimensions: 4 ft. 3 in. L x 1 ft. 8 in. W x 1 ft. 6 in. H.(ACN119a).
Product Details
- Stock No: EFMA03
- Manufacturer: Waukesha Cherry-Burrell
- Model: 55
- Serial Number: D021207SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!