Waukesha Model 6 Positive Displacement Pump

Waukesha Model 6 Positive Displacement Pump

Used Waukesha 6 Positive Displacement Pump. Model: 6. Serial: 86565 SS. Motovario Corp gear drive model: HA42, serial 46011, ratio: 8.11. Leeson Washguard electric motor: 1 HP, 1725 RPM, 115V / 208-230V, 12.8 / 6.4 amps, Frame 56C, single phase, 60 Hz. Inlets/outlets: 1-1/2 in. dia. sanitary bevel seat fittings.

Product Details

  • Stock No: END88305.5
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 6
  • Serial Number: 86565 SS

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 7
  • Drive Ratio: 8.11
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Bevel Seat
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Bevel Seat

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 115/208-230
  • Motor Amps: 12.8 / 6.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
  • Motor Frame Size: 56C

Dimensions:

Additional Product Details

Waukesha Model 6 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed