Waukesha Model 60 Positive Displacement Pump

Waukesha Model 60 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 60. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. 316 Stainless steel pump body, cover and shaft. Features include: flexible three-way mountings, non-galling, Waukesha “88” alloy rotors and 3-A and BISCC approval. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 6-1/2 in. L x 1 ft. 4-1/2 in. W x 1 ft. 2 in. H.(ACN70).

Product Details

  • Stock No: OIP100.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 704 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 60 Positive Displacement Pump