Waukesha Portable Pump Stainless Steel

Waukesha Portable Pump Stainless Steel

Waukesha portable pump, 5 horsepower, model 2085, serial no. 7281695 with 3 inch x 2-1/2 inch stainless steel head, 1725 rpm and stainless steel Frame.

Product Details

  • Stock No: 12.HD-190.3
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2085
  • Serial Number: 7281695

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Portable Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed