Waukesha Positive Pump 130

Waukesha Positive Pump 130

Waukesha Positive Pump 130. Carbon steel Frame, S/N 16769 SS. Drive: Waukesha, Size 79. S/N 384-4.43.1. Motor: US Electrical s. 7.5 hp, 1,745 rpm, 230/460 volt, 20.6/10.8 amps, 60 Hz, 3 phase. Inlet/Outlet 3 in.

Product Details

  • Stock No: HDNP890.11
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 16769SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Positive Pump 130
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed