Waukesha Positive Pump 130

Waukesha Positive Pump 130

Waukesha 130 Positive Displacement Pump. S/N: 114762 SS. Displacement per revolution: 0.254 gal. Capacity: 103 gpm. Maximum rpm: 600. Waukesha sanitary pumps feature easy cleaning and disassembly. Typical products handled by Waukesha pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Baldor Industrial Motor, 10 hp, 3500 rpm, 208-230/460 V, 25.6-24/12, 60 Hz, 3 phase. Reliance Electric Gear Drive, 8.56 ratio, 408 rpm (final). Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 59-1/2 in. L x 21 in. W x 16 in. H.

Product Details

  • Stock No: pCJRP5108.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 114762SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Positive Pump 130
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed