Waukesha Pump 130

Waukesha Pump 130

Waukesha Pump 130 with Reliance Motor. Reliance Motor, Identity no. 30 329239-SG. Case No. 79187-20F. Size 332. Assembly 105, Belt 60 50 36 - 296, 5 hp, output speed rpm max 155, min 38.8. Gear ratio 17.1. Overall measurements: 21 in. W, 53 in. L, 33-½ in. H.

Product Details

  • Stock No: SLSP152.15
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Pump 130
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed