Waukesha Pump

Waukesha Pump

Waukesha - Portable Pump. Model 2085 S/N 187070 96, 5 hp 230-460 volts 1,725 rpm, 3 in. outlet 2-1/2 in. inlet, 32 in. L x 20 in. W x 42 in. H Frame.

Product Details

  • Stock No: 8.MFBB188.2a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2085
  • Serial Number: 187070 96

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed