Waukesha Pump Size 130

Waukesha Pump Size 130

Cherry Burrell Waukesha Pump Size 130. Model c, S/N 30613502. U.S. Electric Motor. 10 hp, 3 phase, 60 hz, 230/460 volt, 28.8-14.8 amps, Gear Ratio 6.3, Motor rpm 1,740. RPM min. 72, RPM max 574. Inlets (1) 3 in. Outlets (1) 3 in. Overall measurements 21 in. W, 55 in. L, 37 in. H.

Product Details

  • Stock No: SLSP050.12
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: 30613502

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Pump Size 130

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed