Waukesha U-30 Positive Pump

Waukesha U-30 Positive Pump

Waukesha Postive Displacement Pump. Model: U-30. S/N: 255755 00. Nominal Capacity: 36 gpm. Stainless steel construction. Single mechanical seals. Capacity with this drive: Approx. 6 gpm. Inlet/outlet 1-1/2 in. Reliance motor, 1 hp, 1,725 rpm, 230/460 V, 2.8/1.4 amps, 60 Hz, 3 phase. Quantor reducer, 17.33 ratio. Final speed: 99 rpm. Stainless steel base. Overall dimensions: 37 in. L x 14-1/2 in. W x 27-1/2 in. H.

Product Details

  • Stock No: NPPC137.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 255755-00

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha U-30 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed