WEG Electric Motor - 30 HP
WEG Electric Motor - 30 HP
WEG Electric Motor. Model: 03018XP3E286T. Motor specifications: 30 hp, 1755 rpm, 208-230/460 V, 68.8/34.4 amps, 60Hz, 3 phase. Frame: 286T BH30996, Enclosure: TEFC-XP, continuous duty, service factor: 1.15, max ambient 40°C. Shaft length: 4-3/4 in., approximate shaft diameter: 2 in. Overall dimensions: 2 ft. 4-1/2 in. L x 1ft. 7-1/4 in. x 1 ft. 6-1/4 in. H.(ACN12a).
Product Details
- Product ID: 618
- Stock No: DTWA504.
- Manufacturer: WEG
- Model: 03018XP3E286T
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: WEG Electric Motor. Model: 03018XP3E286T. Motor specifications: 30 hp, 1755 rpm, 208-230/460 V, 68.8/34.4 amps, 60Hz, 3 phase. Frame: 286T BH30996, Enclosure: TEFC-XP, continuous duty, service factor: 1.15, max ambient 40°C. Shaft length: 4-3/4 in., approximate shaft diameter: 2 in. Overall dimensions: 2 ft. 4-1/2 in. L x 1ft. 7-1/4 in. x 1 ft. 6-1/4 in. H.(ACN12a).
- manufacturer: WEG
- model: 03018XP3E286T
- name: WEG Electric Motor - 30 HP
- product_id: 618
- stock_no: DTWA504.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.