Weil 2502 Wastewater Pump (1.5 HP)

Weil 2502 Wastewater Pump (1.5 HP)

1993 Weil Wastewater Submersible Pump. Model: 2502. Motor, 1-1/2 hp, 1750 rpm, 208 V, 6.0 FLA, 60 Hz, 3 phase. Cast iron construction. It uses a series 300 stainless steel shaft and double seal grease lubricated bearings. All Weil pumps consistently outweigh and outlast similar pumps. The difference is by design to make the best. The result: a distortion-free part with high rigidity, consistent machined dimensions, and a longer service life due to increased wall dimensions. Inlets: (1) 2-1/2 in. inlet port with an 8-1/2 in. dia. screen. Outlets: (1) 2 in. outlet port with oval-shaped flange, (2) ½ in. bolt holes. Overall dimensions: 14 in. L x 12 in. W x 30 in. H.

Product Details

  • Stock No: ASLC029.
  • Manufacturer: Weil
  • Model: 2502

Pump Details

  • Pump Type: Wastewater
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Flange Size (inches): 0.5
  • Inlet/Outlet 2 # Flange Holes: 2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1750
  • Motor Voltage: 208
  • Motor Amps: 6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 14
  • Width (Inches): 12
  • Height (Inches): 30

Additional Product Details

Weil 2502 Wastewater Pump (1.5 HP)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed