Weinman Horizontal Split Case Centrifugal Pump

Weinman Horizontal Split Case Centrifugal Pump

Weinman Horizontal Split Case Centrifugal Pump. Model: 4L1-410. S/N: 730648. Spec. No: 2SC20V. Capacity: 503 gpm @ 160 tdh. Weinman pumps are widely recognized for quality, efficiency and economy, when it comes to general industrial, municipal, commercial and building service pumps. Lincoln Motor, 30 hp, 1,750 rpm, 230/460 V, 74/37 amps., 60 Hz, 3 phase. Inlets: (1) 6 in. flanged port. Outlet: (1) 5 in. outlet flanged port. Overall dimensions: 58-1/2 in. L x 57 in. W x 25 in. H.

Product Details

  • Stock No: OIP114.
  • Manufacturer: Weinman
  • Model: 4L1-410
  • Serial Number: 730648

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Weinman Horizontal Split Case Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed