Weldotron Corporation 5200 Series L-Bar Sealer
Weldotron Corporation 5200 Series L-Bar Sealer
Weldotron Corporation 5200 Series L-Bar Sealer. Model: 5202. S/N:DN11752. Sealer dimensions: 28 in. L x 20 in. W. Maximum film width: 26 in. Power supply: 220 V, 30 amps, 60 Hz, single phase. Conveyor belt width: 16 in. Work table dimensions: 40 in. L x 30 in. W. Semi-automatic. Weldotron sealers provide dependable long term performance in continuous production environments. 5200 series wrappers incorporate push button pneumatic sealing and automatic package discharge. With sealing head hold-down and product take-away automatically controlled, the operator is free to load a new package while the preceding one is being sealed. Conveyor infeed/exit height: 36 in. H. Overall dimensions: 74-1/2 in. L x 40 in. W x 44 in. H. (ACN84a).
Product Details
- Product ID: 7939
- Stock No: JJJA010.
- Manufacturer: Weldotron
- Model: 5202
- Serial Number: DN117552
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Weldotron Corporation 5200 Series L-Bar Sealer. Model: 5202. S/N:DN11752. Sealer dimensions: 28 in. L x 20 in. W. Maximum film width: 26 in. Power supply: 220 V, 30 amps, 60 Hz, single phase. Conveyor belt width: 16 in. Work table dimensions: 40 in. L x 30 in. W. Semi-automatic. Weldotron sealers provide dependable long term performance in continuous production environments. 5200 series wrappers incorporate push button pneumatic sealing and automatic package discharge. With sealing head hold-down and product take-away automatically controlled, the operator is free to load a new package while the preceding one is being sealed. Conveyor infeed/exit height: 36 in. H. Overall dimensions: 74-1/2 in. L x 40 in. W x 44 in. H. (ACN84a).
- manufacturer: Weldotron
- model: 5202
- name: Weldotron Corporation 5200 Series L-Bar Sealer
- product_id: 7939
- serial_number: DN117552
- stock_no: JJJA010.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.