- Product Details
Westinghouse 3600 RPM Electric Motor - 150 HP
Westinghouse Life-Line T Motor - 150 HP. Model: TBDP. S/N: 8505. Motor Specifications: 3550 rpm, 460 V, 169 amps, 60 Hz, 3 Phase. Frame: 405TS. Insulation class: B. Nema Design: B. Code: G. Shaft diameter: 2 in. Overall Dimension: 2 ft. 7 in. L x 2 ft. 3 in. W x 2 ft. 1 in. H.(H10).
Product Details
- Stock No: MDFP257.1a
- Manufacturer: Westinghouse
- Model: TBDP
- Serial Number: 8505
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Westinghouse
- Motor Horsepower(HP): 150
- Motor RPM: 3550
- Motor Voltage: 460
- Motor Amps: 169
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TS
Dimensions:
- Length (Inches): 31
- Width (Inches): 27
- Height (Inches): 25
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!