Westinghouse Motor

Westinghouse Motor

Westinghouse motor, 75 horsepower, 3535 rpm.

Product Details

  • Stock No: HD-222.2a
  • Manufacturer: Westinghouse

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 75
  • Motor RPM: 3535

Dimensions:

Additional Product Details

Westinghouse Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed