Westinghouse Motor Starter ( 200 HP, 480V, 60Hz)
Westinghouse Reduced Voltage Motor Control. Power supply: 200 HP, 480V, 60 Hz. DiagRam Industries Drawing: 1A47458. Manufacture Date: 09/87.
Product Details
- Stock No: REP95
- Manufacturer: Westinghouse
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 37
- Width (Inches): 37
- Height (Inches): 103
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: -3
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!