Westinghouse Motor Starter Control Panel- 250 HP

Westinghouse Motor Starter Control Panel- 250 HP

Used Westinghouse Motor Starter Control Panel- 250 HP. Cat. No: R896S5AW1X F940429. Dwg: VW12332. Mods: C702T3. Ref. No: 022988. Power supply: 460 V, 280 FLA, 60 Hz, 3 phase. Overall dimensions: 3 ft. L x 2 ft. W x 6 ft. 8 in. H.

Product Details

  • Stock No: RPCN073b.20
  • Manufacturer: Westinghouse

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters

Previous Refrigerant

Motor Details

  • # Motors: 0

Dimensions:

Additional Product Details

Westinghouse Motor Starter Control Panel- 250 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed