WHE Process Systems Horizontal Holding Tank-1200 Gallon

WHE Process Systems Horizontal Holding Tank-1200 Gallon

WHE Process Systems Horizontal Holding Tank-1200 Gallon. S/N: 1006. Stainless steel . Manway diameter: 17 in. Tank is equipped with a 45 in. L x 15 in. W strainer. Thickness: Front: .101 in., Back: .103 in. and Sides: .105 in. Inlets: (1) 1 in. dia. Q-line fitting, (3) 4 in. dia. Q-line fittings. Outlets: (3) 4 in. dia. Q-line fittings, (1) 8 in. dia. vent tube. Overall dimensions: 10 ft. L x 72 in. W x 90 in. H.

Product Details

  • Stock No: ENDX547B.14
  • Manufacturer: WHE Process Systems
  • Serial Number: 1006

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

WHE Process Systems Horizontal Holding Tank-1200 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed