Wilden Diaphragm Pump

Wilden Diaphragm Pump

Wilden Diaphragm Pump. Model: 8. Inlets/outlets: (2) 2 in. NPT. (1) 1 in. FNPT. Overall dimensions: 1 ft. 5-1/4 in. L x 1 ft. 1-1/2 in. W x 2 ft. 2-1/2 in. H.

Product Details

  • Product ID: 12067
  • Stock No: MASH274
  • Manufacturer: Wilden
  • Model: 8

Pump Details

  • Pump Type: Diaphragm
  • # Inlets/Outlets: 3
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: NPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: NPT
  • Inlet/Outlet 3: Inlet/Outlet
  • Inlet/Outlet 3 Size (inches): 1
  • Inlet/Outlet 3 Type: FNPT

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 17.25
  • Width (Inches): 13.5
  • Height (Inches): 26.5

Additional Product Details

Wilden Diaphragm Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed