Wilden Model 15 Diaphragm Pump

Wilden Model 15 Diaphragm Pump

Wilden Diaphragm Pump. Model: 15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum solid size: 10 mm. Material of Construction: Aluminum. Inlets/outlets: (1) 3 in. MNPT. (1) 3 in. FNPT. (1) 3/4 in. port. Overall dimensions: 1 ft. 11 in. L. x 1 ft. 5 in. W. x 2 ft. 9 in. H.(ACN19).

Product Details

  • Stock No: MASH077
  • Manufacturer: Wilden
  • Model: 15

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wilden Model 15 Diaphragm Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed