- Product Details
Will-Flo Fully Jacketed Tank - 25 Gallon
Will-Flo Fully Jacketed Tank - 25 Gallon. Stainless steel. Internal dimensions: 1 ft. 7 in. dia. x 1 ft. 10-1/2 in. deep. Jacket MAWP: 45 psi at 300ºF. National Board Number 1624. Product outlet: 1-1/2 in. bevel seat. Jacket connections: 1-1/2 in. NPT. Temperature probe port: 1/2 in. NPT. Dimensions: 2 ft. 4 in. dia. x 3 ft. 8 in. H.
Product Details
- Stock No: 17a.MFBB216.2
- Manufacturer: Will Flow
- Serial Number: 15913-1
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!