Will-Flo Tank - 120 Gallon
Will-Flo Tank - 120 Gallon
120 Gallon Will-Flo Dimple Jacketed Tank, 1965, natl board 369, S/N 9034-1, jacket mawp 50 psi at 400° F, 2 in. jacket connection, casters, 0.109 tube and head thickness, overall dimensions 40 in. W x 54 in. H
Product Details
- Product ID: 5879
- Stock No: 25.MFBB220.4a
- Manufacturer: Will Flow
- Model:
- Serial Number: 9034-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 120 Gallon Will-Flo Dimple Jacketed Tank, 1965, natl board 369, S/N 9034-1, jacket mawp 50 psi at 400° F, 2 in. jacket connection, casters, 0.109 tube and head thickness, overall dimensions 40 in. W x 54 in. H
- manufacturer: Will Flow
- name: Will-Flo Tank - 120 Gallon
- product_id: 5879
- serial_number: 9034-1
- stock_no: 25.MFBB220.4a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.