Will Flow Jacketed Paddle Blender 150 Gallon

Will Flow Jacketed Paddle Blender 150 Gallon

Will Flow Jacketed Paddle Blender- 150 Gallon. Stainless steel. S/N 3429. Manufacturer No. 30506. Jacket MAWP: 90 psi @ 333° F. Lid, temperature indicator, and additional well connection. Inlets: 2-1/2 in. (top jacket). (2) Outlets: 1-3/4 in. Legs: 21 in. H. Baldor drive motor, 2 hp, 1,725 rpm. Worm gear reducer, Model 262WBM2A, S/N 47003561188. Reduction ratio of 15 to 1. Blender shaft driven by chain and sprocket. Inner dimensions: 50 in. L x 27-1/2 in. W x 32 in. H. Overall dimensions 7 ft. L x 31-1/2 in. W x 51-1/2 in. H.

Product Details

  • Stock No: CJR1813
  • Manufacturer: Will Flow
  • Serial Number: 3429

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Will Flow Jacketed Paddle Blender 150 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed