Winthrop Stearns Inc. Sloped Bottom Glass Lined Tank 120 Gallon

Winthrop Stearns Inc. Sloped Bottom Glass Lined Tank 120 Gallon

Winthrop Stearns Inc. Sloped Bottom Glass Lined Tank 120 Gallon. Model 2496. Hinged lid. Outlet (1) 2 in. Inside dimensions: 36-1/2 in. H and 41 in.H. 30 in. diameter. Overall dimensions: 32 in. W, 32 in. L, 62 in. H.

Product Details

  • Stock No: HDPH061.1
  • Manufacturer: Winthrop Stearns Inc.
  • Model: 2496

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlet (1) 2 in.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 32
  • Width (Inches): 32
  • Height (Inches): 62

Additional Product Details

Winthrop Stearns Inc. Sloped Bottom Glass Lined Tank 120 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed