Wire Belt Co. Flat-Flex Belting

Wire Belt Co. Flat-Flex Belting

Wire Belt Company of America Flat-Flex Belt. Model: Flat-Flex Belt. Approximately 26 ft. of 3/8 in. x 0.062 in. Flat-Flex belting. 42 strands per foot. Typical applications: meat, poultry, fruit and vegetable processing, electronics manufacturing, freezing or drying processes. Wire diameter of 0.063 inches. 0.227 inch opening between wires. Single loop edges. Overall dimensions: 26 ft. L x 2 ft. 5 in. W x 1/16 in. H.

Product Details

  • Stock No: NOI1302
  • Manufacturer: Wire Belt Co.
  • Model: Flat-Flex Belt

Conveyor Details

  • Conveyor Type: Belts
  • Conveyor Width (inches): 29
  • Conveyor Length (inches): 312

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 312
  • Width (Inches): 29
  • Height (Inches): 0.0625

Additional Product Details

Wire Belt Co. Flat-Flex Belting

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed