Wolf Tech/Cooling Tech Air Cooled Glycol Chiller- 20 Ton

Wolf Tech/Cooling Tech Air Cooled Glycol Chiller- 20 Ton

Wolf Tech/Cooling Tech Air Cooled Glycol Chiller- 20 Ton. Model: CID020-9. S/N: D2002050006. Outdoor use only. Refrigerant: R-22. Design pressure: 400 psig (2860 kPA). Suction pressure: 12-15 psi. Discharge pressure: 270-275 psi. Cooling temperature: 62 °F. Currently set up to cool to 32 °F. Heater temperature: 108 °F. Bitzen Kuhl Machinenebau GMBH Compressor: Type: 6J-22.2, S/N: 662803970, 54 hp, 6-cylinder, 208-230/460 V, 60 Hz, 3 phase. Compressor specifications: displacement: 4061.2 cfh, maximum speed: 1,750 rpm. Inlets: (1) 1-1/2 in. PVC ball valve (to process), (1) 1-1/2 in. female PVC fitting (to process). Outlets: (1) 3/4 in. NPT (female vent), (2) 1-1/2 in. PVC ball valve (from process). Overall dimensions: 14 ft. 3 in. L x 60 in. W x 93 in. H.

Product Details

  • Stock No: DPFI350b.8a
  • Manufacturer: Wolf Tech Cooling Tech
  • Model: CID020-9
  • Serial Number: D2002050006

Glycol Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wolf Tech/Cooling Tech Air Cooled Glycol Chiller- 20 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed