Wolfking Danmark Screw Auger Conveyor with Hopper

Wolfking Danmark Screw Auger Conveyor with Hopper

Wolfking Danmark Screw Auger Conveyor with Hopper. Type: Horizontal. S/N: 58458. Maximum capacity: 2.46 cu. ft. Minimum capacity: 0.73 cu. ft. Screw auger dimensions: 10 in. dia. x 72 in L. Screw auger housing diameter: 10-1/4 in. Flender Motor, 5.5 kW, 1728 rpm, 220 V, 3 phases. Gear Drive, no nameplate information. Inlets: (1) 51 in. L x 19 in. W infeed hopper. Outlets: (1) 10-1/4 in. dia. discharge. Overall dimensions: 84 in. L x 35 in. W x 32 in. H.

Product Details

  • Stock No: OI162.
  • Manufacturer: Wolfking Danmark
  • Serial Number: 58458

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wolfking Danmark Screw Auger Conveyor with Hopper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed