- Product Details
Woods Fabrication, Inc. 4-Lane Belt Conveyor
Woods Fabrication, Inc. 4-Lane Belt Conveyor. S/N: 9177. Belt width: 8 in. Maximum product width: 9-1/2 in. W. (4) Baldor Motors, 3/4 hp, 1725 rpm, 230-460 V, 2.2/1.1 amps, 60 Hz, 3 phase. (4) SM-Cycle Drives, ratio: 43, final rpm: 40, torque: 1800 lb. in. Overall dimensions: 93 in. L x 60 in. W x 43 in. H.
Product Details
- Stock No: ERCS061.
- Manufacturer: Woods Fabrication, Inc.
- Serial Number: 9177
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!