Worcester ACCESS Valve
(3) Worcester ACCESS Valves. Model: 30M 39 SZM2120 P BC R6. Output torque @ 80 psi: 920 in-lb. Max. operation press: 120 psi. Solenoid: 3 watts/120V/60. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. This unit is equipped with a cast aluminum impregnated and anodized cover for complete NEMA ratings. Overall dimensions: 12 in. L x 7 in. W x 9 in. H.
Product Details
- Stock No: SGMI003A.
- Manufacturer: Worcester
- Model: 30M 39 SZM2120 P BC R6
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 12
- Width (Inches): 7
- Height (Inches): 9
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!