Worthington D1012 Centrifugal Pump
Worthington Centrifugal Pump. Model: D1012. Size: 3x1.5x6. Impeller diameter: 5.8 in. General Electric industrial motor, 7.5 hp. (1) 3 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 3 ft. 4 in. L x 1 ft. 3 in. W x 1 ft. 3 in. H.
Product Details
- Stock No: NOIP8025
- Manufacturer: Worthington
- Model: D1012
- Serial Number: 881602