Worthington-Dresser Centrifugal Pump
Worthington-Dresser Centrifugal Pump
Worthington-Dresser Centrifugal Pump. Model: D824. S/N: 126662. Size: 2-1/2x1-1/2x5. Impeller diameter: 4.8 in. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. discharge port. Overall dimensions: 23 in. L x 10 in. W x 17 in. H.
Product Details
- Product ID: 7803
- Stock No: SHCA1597B.
- Manufacturer: Worthington-Dresser
- Model: D824
- Serial Number: 126662
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Worthington-Dresser Centrifugal Pump. Model: D824. S/N: 126662. Size: 2-1/2x1-1/2x5. Impeller diameter: 4.8 in. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. discharge port. Overall dimensions: 23 in. L x 10 in. W x 17 in. H.
- manufacturer: Worthington-Dresser
- model: D824
- name: Worthington-Dresser Centrifugal Pump
- product_id: 7803
- serial_number: 126662
- stock_no: SHCA1597B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.