Wrightflow 1300 TRA10 Positive Displacement Pump (150 GPM Max)
Wright Flow Technologies Pump: Model: 1300 TRA10. Nominal Capacity - GPM: 150, Displacement Per Revolution: Gal: 0.25, Liter: 0.96. Maximum Pressure: PSI:200, BAR:14. Temperature: Deg.F: -40F to 300F. Deg.C: -40 to 150. Maximum Speed: 600. Standard Ports: 3.
Product Details
- Stock No: GSME02
- Manufacturer: Wrightflow
- Model: 1300 TRA10
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 150
- Displacement per Revolution (Gallons): 0.25
- Max Speed RPM: 600
- Minimum Temperature (F): -40
- Maximum Temperature (F): 300
- Maximum Pressure MAWP (PSI): 200
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: NPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: NPT
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 13
- Height (Inches): 16
- Weight (LBS): 312
- # of Pieces for Shipping: 1
Additional Product Details
- Known Issues or Problems: Tag Plate is not Visable
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!