Xchanger, Inc. AA500 Heat Exchanger
Xchanger, Inc. AA500 Heat Exchanger
Xchanger, Inc. Heat Exchanger. Model: AA-500. P/N: 24601. Serial Number: 1295-B4409. 3 ph, 208/230/460 VAC, 60 Hz. OPN55041448A. Port sizes: 4 inch with 8-bolt flange on the inlet.(ACN36)
Click here to see a video of the equipment
Product Details
- Product ID: 12333
- Stock No: SKFI168.5
- Manufacturer: X-Changer, Inc.
- Model: AA-500
- Serial Number: 1295-B4409
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Xchanger, Inc. Heat Exchanger. Model: AA-500. P/N: 24601. Serial Number: 1295-B4409. 3 ph, 208/230/460 VAC, 60 Hz. OPN55041448A. Port sizes: 4 inch with 8-bolt flange on the inlet.(ACN36)
Click here to see a video of the equipment - manufacturer: X-Changer, Inc.
- model: AA-500
- name: Xchanger, Inc. AA500 Heat Exchanger
- product_id: 12333
- serial_number: 1295-B4409
- stock_no: SKFI168.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.