- Product Details
York International 163742 Horizontal Ammonia Receiver ( 24 in. X 120in. 235 Gallons)
York International Horizontal Ammonia Receiver ( 24 in x 120in. 235 Gallons) Serial Number: HR-24-136. Tank National Board Number: 163742. Tank Estimated Capacity (Gallons): 235. Tank MAWP (PSI @ Temp): 300 PSI @ 250 F. Tank MAWT (PSI @ Temp): -20 F @ 300 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2014. Shipping Dimensions (Inches): 144 x 26 x 58. 2000 LB
Product Details
- Stock No: NSF21.68
- Manufacturer: York International
- Serial Number: HR-24-136
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 24
- Tank Length (Inches): 120
- Tank Estimated Capacity (Gallons): 235
- Tank National Board Number: 163742
- Tank MAWP (PSI at temp): 300 Psi @ 250 F
- Tank MAWT (temp at PSI): -20 F @ 300 psi
- Tank Inlets & Outlets Description: Inlet 3 & Outlet 3
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 144
- Width (Inches): 26
- Height (Inches): 58
- Weight (LBS): 2,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2014
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!