York International 6-Cylinder Reciprocating Compressor

York International 6-Cylinder Reciprocating Compressor

York International 6-Cylinder Reciprocating Compressor. Model: JS64FS-46/50. S/N: KAGR200012. P/N: 554-83012. Refrigerant: R-22. Power supply: 460-380/415 V, 759/575-761/570 amps, 60/50 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. copper refrigerant port. Outlets: (1) 3 in. dia. copper refrigerant discharge port. Overall dimensions: 4 ft. 11 in. L x 3 ft. 4 in. W x 3 ft. 4 in. H.

Product Details

  • Product ID: 8604
  • Stock No: DKI02C.
  • Manufacturer: York
  • Model: JS64FS-46/50
  • Serial Number: KAGR200012

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: York
  • 03_compressor_model__: JS64FS-46/50
  • 03_compressor_serial_: KAGR200012
  • 03_compressor_type: Reciprocating
  • 03_micro_control_panel_inlclu: No
  • 03_motor_starter_included: No
  • 03_oil_separator_included: No
  • 03_package_included: No
  • 03_reciprocating_cylinders: 6
  • 03_reciprocating_type: Semi-Hermetic
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: No
  • description:

    York International 6-Cylinder Reciprocating Compressor. Model: JS64FS-46/50. S/N: KAGR200012. P/N: 554-83012. Refrigerant: R-22. Power supply: 460-380/415 V, 759/575-761/570 amps, 60/50 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. copper refrigerant port. Outlets: (1) 3 in. dia. copper refrigerant discharge port. Overall dimensions: 4 ft. 11 in. L x 3 ft. 4 in. W x 3 ft. 4 in. H.

  • halocarbon_freon__r22_compatab: Yes
  • height_inches: 40
  • length_inches: 59
  • manufacturer: York
  • model: JS64FS-46/50
  • motor_amps: 759/575-761/570
  • motor_hertz_hz: 50/60
  • motor_phases: 3
  • motor_voltage: 460-380/415
  • name: York International 6-Cylinder Reciprocating Compressor
  • previous_refrigerant: Halocarbon (Freon | R22)
  • product_id: 8604
  • serial_number: KAGR200012
  • stock_no: DKI02C.
  • width_inches: 40

York International 6-Cylinder Reciprocating Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed