York International Storage Tanks- 300 Gallons
(2) York International Storage Tanks- 300 Gallons. Model: 6228. Nat’l Bd: 51525. Refrigerant: R-22. Shell thickness: 7/16 in. Head thickness: 0.405 in. MAWP: 225 psi at -20 °F to 250 °F. Pressure relief valve. Inlets/outlets: (1) 1/2 in. dia. port, (3) 3/4 in. dia. ports, 1 in. copper coils. Overall dimensions: 62-1/2 in. L x 49 in. W x 48 in H. (BF).
Product Details
- Stock No: ACEU13
- Manufacturer: York
- Model: 6228
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!