York JS53B-N46S Bare 6 Cylinder Reciprocating Compressor (460 V, Semi-Hermetic Driven)

York JS53B-N46S Bare 6 Cylinder Reciprocating Compressor (460 V, Semi-Hermetic Driven)

York Reciprocating Compressor- 60 Ton. Model: JS53B-N46S. S/N: F8C3103. Motor: 6 cylinder, 460 V, 3 phase. Suction: 3-1/8 in. Discharge: 2-5/8 in. Overall dimensions: 50 in. L x 28 in. W x 26 in. H. (ACN75)

Product Details

  • Product ID: 4877
  • Stock No: DBBP2404.
  • Manufacturer: York
  • Model: JS53B-N46S
  • Serial Number: F8C3103
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: York
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Semi-Hermetic
  • # Compressors in Package: 1
  • Compressor Model: JS53B-N46S
  • Compressor SN: F8C3103
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Voltage: 460
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 28
  • Height (Inches): 26
  • ACN: 75

Additional Product Details

York JS53B-N46S Bare 6 Cylinder Reciprocating Compressor (460 V, Semi-Hermetic Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed