York Reciprocating Compressor

York Reciprocating Compressor

York Reciprocating Compressor. 460 V, 60 Hz, 3 Phase. Overall dimensions: 3 ft. 6 in. L x 2 ft. 1 in. W x 2 ft. ½ in. H.(H15).

Product Details

  • Product ID: 12036
  • Stock No: NOI1005
  • Manufacturer: York
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_design_pressure: 450
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: York
  • 03_compressor_type: Reciprocating
  • 03_micro_control_panel_inlclu: No
  • 03_motor_starter_included: No
  • 03_oil_separator_included: No
  • 03_package_included: No
  • 03_reciprocating_cylinders: 6
  • 03_reciprocating_type: Semi-Hermetic
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: Yes
  • description: York Reciprocating Compressor. 460 V, 60 Hz, 3 Phase. Overall dimensions: 3 ft. 6 in. L x 2 ft. 1 in. W x 2 ft. ½ in. H.(H15).
  • halocarbon_freon__r22_compatab: Yes
  • height_inches: 24.5
  • length_inches: 42
  • manufacturer: York
  • motor_hertz_hz: 60
  • motor_included_yesno: Yes
  • motor_phases: 3
  • motor_voltage: 460
  • name: York Reciprocating Compressor
  • previous_refrigerant: Halocarbon (Freon | R22)
  • product_id: 12036
  • stock_no: NOI1005
  • width_inches: 25

York Reciprocating Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed