- Product Details
York Water Cooled Chiller- 50 Ton
York Water Cooled Chiller- 50 Ton. Model YCW-E05-17PD. S/N YCW179639, ID York-1. Refrigerant: R-22. Test pressure: 300 psi high side; 150 psi low side. York compressor, Model JS63F-NFA, S/N SMRP1065502. Refrigerant: R-22. Unit control panel. Oil heater. Compressor- Shell: 300 psi at 20 to 250 °F. Tube chamber: 150 psig at 20 to 120 °F. Overall dimensions: 101 in. L x 36 in. W x 54 in. H.
Product Details
- Stock No: DBHK201.0
- Manufacturer: York
- Model: YCW-E05-17PD
- Serial Number: YCW179639
Chiller Details
- Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!