York Water-Cooled Liquid Chiller - 5 Ton

York Water-Cooled Liquid Chiller - 5 Ton

York Water-Cooled Liquid Chiller. Model: LCHWC5-25. S/N: 110651-032089. Nominal Capacity: 5 tons. Refrigerant: R-22. Test pressure (hi/lo): 450/300 psig. Power supply: 208/460 V, 3 phase, 60 Hz. Scroll Compressor, S/N: ET89B17727H, power supply: 208/230V, 21.4 RLA, 115 LRA, 60 Hz, 3 phase, min. ckt ampacity: 27 amps, max. dual element fuse: 45 amps. Control power supply: 120 V, 60 Hz, single phase. Oil heater: 120 V, 60 Hz, single phase. York Chiller Barrel, Model: CDR00621A2L, S/N: HBC-3820-10-88, refrigerant: R-12, R-22, R-502, shell side maximum design pressure: 406 psig, tube side maximum design pressure: 300 psig. Inlets/outlets: (4) 1-1/2 in dia. ports. Overall dimensions: 66 in. L x 26 in. W x 38 in. H.

Product Details

  • Stock No: 37a.DBHK210.a
  • Manufacturer: York
  • Model: LCHWC5-25
  • Serial Number: 110651-032089

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled
  • Unit Nominal Tons (TR): 5
  • Number of Compressors: 1
  • Compressor Descriptions: Scroll Compressor, S/N: ET89B17727H, power supply: 208/230V, 21.4 RLA, 115 LRA, 60 Hz, 3 phase, min. ckt ampacity: 27 amps, max. dual element fuse: 45 amps.

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 66
  • Width (Inches): 26
  • Height (Inches): 38

Additional Product Details

York Water-Cooled Liquid Chiller - 5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed